Menu Search
Search
DIALIGHT #LTM3C4H2D

DuroSite Standard, Top Conduit 48.00 in.

SKU # 78989998306
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: Standard, Top Conduit
Fixture Length: 48 in.
Fixture Width: 4.94 in.
Fixture Depth: 7.47 in.
Voltage: 100-277V
Driver: LED
Lumens: 6600
CCT: 5650K
Lens: Polycarbonate

LED Wraparound Fixtures: Wrapround Fixture Type - Standard, Top Conduit; Fixture Length - in - 48.00 in.; Fixture Width - in - 4.94 in.; Fixture Depth - in - 7.47 in.; Voltage - 100-277; Driver - LED; Lumens - 6600; CCT - 5650K; Lens - Polycarbonate; Manufacturer Brand - DuroSite