You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
Lighting Indoor LED Lighting Fixtures LED Wraparound Fixtures SafeSite® Luminaire, LED; Top Conduit; 75 CRI; 48 in.

DIALIGHT

SafeSite® Luminaire, LED; Top Conduit; 75 CRI; 48 in.

(2 Product Options)
  • Wraparound Fixture Type: Standard, Top Conduit
  • Fixture Length: 48 in.
  • Fixture Width: 7.47 in.
  • Fixture Depth: 4.94 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Wraparound Fixture Type: Standard, Top Conduit
Fixture Length: 48 in.
Fixture Width: 7.47 in.
Fixture Depth: 4.94 in.
Voltage: 100 to 277V AC
Watts: 66W
Driver: LED
CRI: 75
CCT: 5000K
Enclosure Rating: Class I Division 2 Groups A, B, C, D