Menu Search
Search
DIALIGHT #LTD3C4H2D

SafeSite® Luminaire, LED; Top Conduit; 75 CRI; 48 in.; Textured Lens

SKU # 78989979809
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Lens: Textured
Lumens: 6900
Wraparound Fixture Type: Standard, Top Conduit
Fixture Length: 48 in.
Fixture Width: 7.47 in.
Fixture Depth: 4.94 in.
Voltage: 100-277V AC
Watts: 66W
Driver: LED
CRI: 75
CCT: 5000K
Enclosure Rating: Class I Division 2 Groups A, B, C, D

Additional Info: Operating Temperature: -40° to +149°F (-40° to +65°C)