Menu Search
Search
DIALIGHT #LTD3C4D2P

SafeSite® Luminaire, LED; Top Conduit; 75 CRI; 24 in.; Clear Lens

SKU # 78989998357
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: Standard, Top Conduit
Fixture Length: 24 in.
Fixture Width: 7.47 in.
Fixture Depth: 4.94 in.
Voltage: 100-277V AC
Watts: 33W
Driver: LED
Lumens: 3500
CRI: 75
CCT: 5000K
Lens: Clear
Enclosure Rating: Class I Division 2 Groups A, B, C, D

Luminaire, LED; Top Conduit; 75 CRI; Class I Division 2 Groups A, B, C, D; 5000K; 100 to 277 VAC; 33w; 24 in.; Clear Lens; 3500 Lumens

Additional Info: Operating Temperature: -40° to +149°F (-40° to +65°C)