Menu Search
LED Wraparound Fixtures Luminaire, LED, Linear, 80 CRI, 5900 Lumens, 4000K

CREE LIGHTING #WS4-59L-40K-10V-FD

Luminaire, LED, Linear, 80 CRI, 5900 Lumens, 4000K

SKU #84966500063
Manufacturer Series: WS Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Wrapround Fixture Type: Linear
Fixture Length: 51.8 in.
Fixture Width: 6.8 in.
Fixture Depth: 4.3 in.
Voltage: 120-277V
Lumens: 4000
CCT: 4000K

4 FT LED wet location linear luminaire; Cree Full Definition Technology; Constructed of one-piece molded, durable fiberglass-reinforced polyester and UV-stabilized, impact-resistant diffused acrylic shielding, the Cree WS Series is wet location listed and water-tight sealed for IP65 rating, which provides protection from external elements; Designed to last 70000 HR at 25 DEG C; Polycarbonate latches, Polyurethane gasketing is poured in place, providing a continuous, seamless seam; Highly reflective reflector plate provides maximum efficiency; Input power stays constant over life; Suitable for indoor and outdoor applications