Menu Search
CREE LIGHTING #LS4-40L-50K-10V

Luminaire, LED, Linear, 120-277V, 22W, 5000K

SKU # 81004802737 Manufacturer Series: LS4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wrapround Fixture Type: Linear
Fixture Length: 51.8 in.
Fixture Width: 2.5 in.
Fixture Depth: 3 in.
Voltage: 120-277V
Lumens: 4000
CCT: 5000K

4 FT LED Surface Ambient Luminaire, Utilizes Cree TrueWhite Technology; Constructed of durable 22 gauge steel; Acrylic lens delivers a low-glare, diffused light distribution; Prepainted white for enhanced smooth finish; Unique combination of reflective and refractive optical components achieves a uniform, comfortable appearance while eliminating pixelation and color fringing; Components work together to optimize distribution, balancing the delivery of high illuminance levels on horizontal surfaces with an ideal amount of light on walls and vertical surfaces; Designed to last 50,000 hours; Temperature Rating - Designed to operate in temperatures -28 DEG C to 35 DEG C; Total Harmonic Distortion - Less than 20 PCT; Suitable for damp locations; Designed for indoor use