Menu Search
Search
CREE LIGHTING #LS4-40L-40K-10V

Luminaire, LED, Linear, 120-277V, 22W, 4000K

SKU # 81004802736 Manufacturer Series: LS4
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: Surface
Fixture Length: 48 in.
Fixture Width: 2.5 in.
Fixture Depth: 3 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 4000
CCT: 4000K
Lens: Acrylic

Additional Info: Surface mount, suspended mount, pendant mount and cove installations. Utilizes Cree TrueWhite Technology