Menu Search
Search
CREE LIGHTING #WS4-47L-35K-10V-FD

Luminaire, LED, 4700 Lumens, 3500K

SKU # 84966500058 Manufacturer Series: WS Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: Linear
Fixture Length: 51.8 in.
Fixture Width: 6.8 in.
Fixture Depth: 4.3 in.
Voltage: 120-277V
Lumens: 3500
CCT: 3500K

4 FT LED wet location linear luminaire; Cree Full Definition Technology; Constructed of one-piece molded, durable fiberglass-reinforced polyester and UV-stabilized, impact-resistant diffused acrylic shielding, the Cree WS Series is wet location listed and water-tight sealed for IP65 rating, which provides protection from external elements; Designed to last 70000 HR at 25 DEG C; Polycarbonate latches, Polyurethane gasketing is poured in place, providing a continuous, seamless seam; Highly reflective reflector plate provides maximum efficiency; Input power stays constant over life; Suitable for indoor and outdoor applications