Menu Search
Search
CREE LIGHTING #SL24-20L-35K

Luminaire, LED, 2400 Lumens

SKU # 81004802419 Manufacturer Series: SL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: Standard
Fixture Length: 24 in.
Fixture Width: 5.65 in.
Fixture Depth: 2.25 in.
Voltage: 120V
Driver: LED
Lumens: 2000
CCT: 3500K

Additional Info: 25W