Menu Search
Search
CREE LIGHTING #CR-LE-40L-30K-S-HD

Light Engine, LED, 120-277V, 44W, 4000 Lumens

SKU # 81395901879 Manufacturer Series: CR-LE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: Standard
Fixture Length: 42.6 in.
Fixture Width: 10.6 in.
Fixture Depth: 4.3 in.
Voltage: 120-277V
Driver: LED
Lumens: 4000
CCT: 3000K

Additional Info: Step Dimming to 50 Percent