Menu Search
LED Wraparound Fixtures LED Wrapround, 120-277V, 48.0 in. L x 3.2 in. W, 3500K

CREE LIGHTING #S-WR4-40L-35K-10V

Essentia® LED Wrapround, 120-277V, 48.0 in. L x 3.2 in. W, 3500K

SKU #84966501263
Manufacturer Series: WR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Wrapround Fixture Type: LED Surface Wrap
Fixture Length: 48 in.
Fixture Width: 3.2 in.
Fixture Depth: 5.1 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 4140
CCT: 3500K
Lens: Durable Arc

CREE S-WR4-40L-35K-10V WR SERIES 48