Menu Search
CREE LIGHTING #S-WR2-20L-40K-10V

Essentia® LED Wrapround, 120-277V, 24.0 in. L x 3.2 in. W, 4000K

SKU # 84966501267 Manufacturer Series: WR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: LED Surface Wrap
Fixture Length: 24 in.
Fixture Width: 3.2 in.
Fixture Depth: 5.1 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 2070
CCT: 4000K
Lens: Durable Arc

CREE S-WR2-20L-40K-10V WR SERIES 24