Menu Search
Search
CREE LIGHTING #WS4-47L-40K-10V-FD

LED Linear Luminaire 51.80 in.

SKU # 84966500059 Manufacturer Series: WS4
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: LED Linear Luminaire
Fixture Length: 51.8 in.
Fixture Width: 6.8 in.
Fixture Depth: 4.3 in.
Voltage: 120-277V
Driver: LED
Lumens: 4700
CCT: 4000K
Lens: Injection Molded Frosted Acrylic

Additional Info: Fixture Material: Fiberglass Reinforced Polyester, CRI: Minimum 80, Mounting: Ceiling, Wall or Suspended, 0-10V Dimming Control