Menu Search
Search
COOPER LIGHTING SOLUTIONS #4WNLED-LD4-40SL-F-UNV-L835-CD1-

Metalux® LED Wraparound Light Fixture, 120 to 277 V, 4000 lm

SKU # 08008381711 Manufacturer Series: WNLED
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: Utility LED Wraparound
Fixture Length: 4 ft.
Voltage: 120-277V
Watts: 36W
Driver: 0 to 10 V Dimming
Lumens: 4000
CRI: 82+ CRI
CCT: 3500K
Lens: Frosted Acrylic
Dimmable: Yes
Certifications: cULus 1598

These two new product lines offer traditionally styled wraparound with Eaton's latest market leading LED and energy efficiency driver technologies. Offered in a number of lumen packages, color temperatures and driver options with excellent controls compat