Menu Search
COLUMBIA LIGHTING #LAW4-35ML-EU

Low Profile LED Wraparound Fixture, 120-277V, 48.00 in. L x 8.75 in. W x 3 in. D

SKU # 07853112151 Manufacturer Series: LAW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Wraparound Fixture Type: Low-Profile
Fixture Length: 48 in.
Fixture Width: 8.75 in.
Fixture Depth: 3 in.
Voltage: 120-277V
Driver: LED
Lumens: 4400
CCT: 3500K
Lens: Frost

LED Wraparound Fixtures: Wrapround Fixture Type - Low-Profile; Fixture Length - in - 48.00 in.; Fixture Width - in - 8.75 in.; Fixture Depth - in - 3.00 in.; Voltage - 120-277; Driver - LED; Lumens - 4400; CCT - 3500K; Lens - Frost; Additional Information - Fixed Output Drive, White, 51 Watts; Manufacturer Brand - Columbia Lighting; Manufacturer Model - LAW

Additional Info: Fixed Output Drive, White, 51 Watts

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.