Menu Search
Search
COLUMBIA LIGHTING #LAW4-40ML-EDU

LED Wraparound Fixture, 120-277V, 48 in. L x 8.31 in. W

SKU # 07853112384 Manufacturer Series: LAW
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Wraparound Fixture Type: Standard, Low-Profile
Fixture Length: 48 in.
Fixture Width: 8.31 in.
Fixture Depth: 2.81 in.
Voltage: 120-277V
Watts: 43W
Driver: 0-10V Dimming LED
Lumens: 4900
CRI: 80
CCT: 4000K
Lens: Acrylic Prismatic
Certifications: UL 1598, 2108, 924, CSA Certified, DLC Qualified

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.