Menu Search
Search
ADVANCE TRANSFORMER CO #929000868013

Philips LED Fixture, 34.00 in. L x 0.71 in. W, LED Driver

SKU # 78108713270
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: LED Fixture
Fixture Length: 34 in.
Fixture Width: 0.71 in.
Fixture Depth: 0.43 in.
Driver: LED
Lumens: 1100
CCT: 4100K

Philips integrade LED fixture system compact linear LED lighting for standard-size shelves integrade LED fixture system The integrade LED fixture system is an energy efficient way to create an enjoyable shopping experience. Thanks to its compact dimension