Menu Search
ACUITY #1292L

LED Spot Light Fixture, 120V, 50 in. L x 6 in. W

SKU # 82047631247
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wrapround Fixture Type: LED Spot Light Fixture
Fixture Length: 50 in.
Fixture Width: 6 in.
Fixture Depth: 4.5 in.
Voltage: 120V
Driver: LED
Lumens: 2900
CCT: 4000K

LIAF 1292L 40W LT FX