The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
ACUITY BRANDS #LBL4

Lithonia Lighting® LED Wraparound, 120-277, 48.00 in. L x 10.00 in. W x 2.75 in. D Fixture, LED Driver, 3500K

SKU # 75357317601 Manufacturer Series: LB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: Standard, Low-Profile
Fixture Length: 48 in.
Fixture Width: 10 in.
Fixture Depth: 2.75 in.
Voltage: 120-277V
Driver: LED
CCT: 3500K

LED Wraparounds: Wrapround Fixture Type - Standard, Low-Profile; Fixture Length - in - 48.00 in.; Fixture Width - in - 10.00 in.; Fixture Depth - in - 2.75 in.; Voltage - 120-277; Driver - LED; CCT - 3500K; Additional Information - CRI: 80, White Finish; Manufacturer Brand - Lithonia Lighting; Manufacturer Model - LB

Additional Info: CRI: 80, White Finish