Menu Search
Search
PROGRESS LIGHTING #P7026-30

Wall Sconce, 9 in. L x 6 in. W x 3-7/8 in. D

SKU # 78524716739
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Fixture Type: Wall Sconce
Fixture Length: 9 in.
Fixture Width: 6 in.
Fixture Depth: 3-7/8 in.
Lamp Quantity: 1
Lamp Type: LED
Lens: Off White
Certifications: cCSAus Certified

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.