Menu Search
Search
PROGRESS LIGHTING #P7085-0930K9

Wall Sconce, 120 VAC 60Hz, 10-5/8 in. L x 9-1/2 in. W

SKU # 78524718856
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Fixture Type: Wall Sconce
Fixture Length: 10-5/8 in.
Fixture Width: 9-1/2 in.
Fixture Depth: 3-3/4 in.
Lamp Quantity: 1
Lamp Type: LED
Lumens: 1211 lm
Color Temperature: 3000K
CRI: 90+ CRI
Dimmable: Yes
Watts: 17W
Voltage: 120V AC 60Hz
Housing Finish: Brushed Nickel
Lens: White Acrylic
Certifications: cCSAus, ENERGY STARĀ® Certified, Meets FCC Title 47, Part 15 class B

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.