Menu Search

UNIVERSAL LIGHTING #ST72-865-SS004C

Everline Single-Sided LED Sign Retrofit Kit 24VDC

SKU: 76838660700
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Single-Sided LED Sign Retrofit Kit
Voltage: 24V DC
Lumens: 2040
CRI: 82
CCT: 6500K
Description
The EVERLINE Sign Tube is an LED outdoor replacement solution for T12HO- or T8HO-lit signs. Designed for fast and easy installation, the Sign Tube uses the existing RDC sockets without modification. The EVERLINE Sign Tubes feature 90° adjustable RDC style
Additional Info: Length: 72 in.