Menu Search
UNIVERSAL LIGHTING #LRK22-30L835-U00I

Everline Linear LED Retrofit Kit for Two 2 ft. Lamps 120-277V

SKU # 76838658490
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Linear LED Retrofit Kit for Two 2 ft. Lamps
Voltage: 120-277V
Lumens: 3000
CRI: 80
CCT: 3500K
Use With: Indoor General
Contents: One Driver Two LED Light Bars

For fluorescent to LED conversions in existing fixtures. Retrofits T5, T8, or T12 in almost any type of fixture. Fast and easy to install. No redesign or revised layout needed. Minimum Starting Temperature: -22°F (-30°C). Power Factor: >0.98. L85