Linear LED Retrofit Kit for Two 2 ft. Lamps 120-277V

SKU: 76838658842
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Kit Type: Linear LED Retrofit Kit for Two 2 ft. Lamps
Voltage: 120-277V
Lumens: 2300
CRI: 80
CCT: 5000K
Use With: Indoor General
Contents: One Driver Two LED Light Bars
Manufacturer Series: Everline
For fluorescent to LED conversions in existing fixtures. Retrofits T5, T8, or T12 in almost any type of fixture. Fast and easy to install. No redesign or revised layout needed. Minimum Starting Temperature: -22°F (-30°C). Power Factor: >0.98. L85
Additional Info: 3 Pieces; Size: 4 ft.