Menu Search
UNIVERSAL LIGHTING #ST36-865-DS004C

Everline Double-Sided LED Sign Retrofit Kit 24VDC

SKU # 76838661345
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Double-Sided LED Sign Retrofit Kit
Voltage: 24V DC
Lumens: 2034
CRI: 82
CCT: 6500K

The EVERLINE Sign Tube is an LED outdoor replacement solution for T12HO- or T8HO-lit signs. Designed for fast and easy installation, the Sign Tube uses the existing RDC sockets without modification. The EVERLINE Sign Tubes feature 90° adjustable RDC style

Additional Info: Length: 36 in.