CREE LIGHTING #UR-48-40K-FD-LB-6

LED Lightbar Retrofit Kit 120-277V AC

SKU: 84966500139
Manufacturer Series: UR-48
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: LED Lightbar Retrofit Kit
Voltage: 120-277V AC
Lumens: 4500
CRI: 80
CCT: 4000K
Driver: Oredered Seperately
Use With: 2x4 Fixture or 1x4 Fixture
Contents: (12) Mounting Clips, (24) Self-Tapping Screws, (6) 2 FT LED Lightbars
Description
(6) 4 FT light bars with Full definition (greater than 80 CRI); Designed for 2 or 3 Upgrade Kits; Mounting: Existing linear fluorescent fixtures; Lightweight aluminum heat sink housing provides strength and durability; Durable plastic mounting clips with integrated magnets allow for simple snap on design to fixture; Total harmonic distortion: Less than 20 PCT; Suitable for damp locations; Designed for Indoor use; Lifetime: Designed to last 50000 HR