Menu Search
ZLED #MRK2430-50

Retrofit Kit, 2 LED, 30W, 120/305VAC, 4 ft L Lamp

SKU # 43874099000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Retrofit Kit
Lamp Type: LED
Lamp Length: 4 ft
Lamp Quantity: 2
Watts: 30W
Voltage: 120/305VAC