Menu Search
UNIVERSAL LIGHTING #LRA28-60L840-U00C

LED Linear Retrofit Assembly, 2 LED, 61.7W, 120-277VAC

SKU # 76838661443
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Linear Retrofit Assembly
Fixture Width: 2 in.
Fixture Depth: 2.5 in.
Lamp Type: LED
Lamp Length: 8 ft
Lamp Quantity: 2
Watts: 61.7W
Voltage: 120-277V AC