Menu Search
Search
RITTAL CORP #2500300

Light, LED System w/Motion Detector; 3.3 x 17 x 1.5 in.; 13W; 100-240V

SKU # 63988987216
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED System Light with Motion Detector
Fixture Length: 3.3 in.
Fixture Width: 17 in.
Fixture Depth: 1.5 in.
Lamp Type: LED
Watts: 13W
Voltage: 100-240V
Lumens: 1200
Color: RAL 7016
Color Temperature: 4000K

Designed especially for enclosures.

Additional Info: Includes assembly screws. IP20.