Menu Search
Search
RITTAL CORP #4140840

Light, LED System; 1.3 x 21 x 0.81 in.; 40 Lamps; 24VDC

SKU # 63988985432
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED System Light
Fixture Length: 1.3 in.
Fixture Width: 21 in.
Fixture Depth: 0.81 in.
Lamp Type: LED
Lamp Quantity: 40
Voltage: 24V DC
Color: White

Enclosure mount.

Additional Info: Supplied with assembly components, bulbs, and light cover. Only intended for use in enclosures and closed housings. IP20.