Menu Search
Search
PREMIUM QUALITY LIGHTING #55028

LED Strip Light Fixture, 96.00 in. L x 4.40 in. W, 4 T8

SKU # 43871999000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Strip Light
Fixture Length: 96 in.
Fixture Width: 4.4 in.
Fixture Depth: 2.09 in.
Lamp Type: T8
Lamp Quantity: 4
Voltage: 120-277V

Superior Life LED Ready Fixtures are high quality, dedicated to the LED lamp technology for efficiency and optimal performance. They consume up to 80 percentage less energy, significantly reducing operating costs and are environmentally friendly. The cons