Menu Search
LITHONIA LIGHTING #TZL1D

Strip Light, LED, 60W, 120-277V, 96 in. L

SKU # 75357398971 Manufacturer Series: Series ZL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Strip Light
Fixture Length: 96 in.
Fixture Width: 10.70 in.
Fixture Depth: 3.67 in.
Lamp Type: LED
Watts: 60W
Voltage: 120-277V
Lumens: 6000

The ZL1D LED strip light with its drop lens, provides a clean look for commercial or architectural applications. Intentional uplight helps minimize the cave effect on the ceiling. You get the application versatility of a fluorescent fixture, with the effi