LITH #CDS-L48-MVOLT-DM-40K-80CRI-WH

Striplight, LED, 48 in., 2 Lamps, Dimmable

SKU: 19088779887
Manufacturer Series: CDS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: LED Striplight
Fixture Length: 48 in.
Fixture Width: 2.62 in.
Fixture Depth: 2.13 in.
Lamp Type: LED
Lamp Length: 48 in.
Lamp Quantity: 2
Watts: 38W
Voltage: 120-277V
Manufacturer Series: CDS
Description
Striplight, LED: Fixture Length: 48 in.; Fixture Width: 2.62 in.; Fixture Depth: 2.13 in.; Lamp Type: LED; Lamp Length: 48 in.; Lamp Quantity: 2; Watts: 38W; Voltage: 120-277V; Manufacturer Series: CDS
Additional Info: Dimmable. CRI: 90. Color temperature: 4000K. White finish. CSA certified. Suitable for damp locations. DLC qualified.