Menu Search
Search
HUBBELL LIGHTING #CSL4-4040

Columbia Striplight Fixture, 40.2 w, 120 to 277 V, 4 ft. x 3/4 in.

SKU # 07853112745 Manufacturer Series: Series CSL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Striplight Fixture
Fixture Length: 4 ft.
Fixture Width: 3/4 in.
Fixture Depth: 3/4 in.
Lamp Type: LED
Lamp Length: 4 ft.
Lamp Quantity: 1
Watts: 40.2W
Voltage: 120-277V
Lumens: 4517 lm
Color: White
Color Temperature: 4000K
CRI: 80+CRI
Dimmable: 0 to 10 V Dimming