Menu Search
Search
HUBBELL LIGHTING #P7041-30

Progress LED Strip Light Fixture, 15 w, 24 V, 60 in. L x 3/8 in. W

SKU # 78524718316
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Fixture Type: LED Strip Light Fixture
Fixture Length: 60 in.
Fixture Width: 3/8 in.
Fixture Depth: 1/8 in.
Lamp Type: LED
Lamp Quantity: 60
Watts: 15W
Voltage: 24V
Lumens: 600
Color: White
Color Temperature: 3000K
CRI: 85-CRI
Dimmable: Yes

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.