Menu Search
Search
HARDWARE RESOURCES #L-VMW600-16-27

Vivid Light, Tape; LED; 600 Diodes; 2700K; 5/16 x 197 in. Roll

SKU # 40101411600
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Tape Light
Fixture Length: 197 in.
Fixture Width: 5/16 in.
Lamp Type: LED (2835 SMD)
Lamp Quantity: 600 Diodes
Color: Warm White
Color Temperature: 2700K

Supplied with 3M® Ultra Bond double-stick tape for a peel-and-stick installation. Use under and above cabinets, in ceiling coves, under floating vanities or wherever a low-maintenance light is needed.

Additional Info: Field cut at 1-inch cut lines. Dim with compatible dimmer. Use with remote power supply (sold separately). IP65 waterproof rated.