You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GLOBALUX #LCS-8-104-MVD-850

Strip Light Fixture, LED, 104W, 120-277V, 96 in. L

SKU # 43787400828 Manufacturer Series: Series LCS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Channel Strip
Fixture Length: 96 in.
Fixture Width: 4-1/4 in.
Fixture Depth: 3-5/8 in.
Lamp Type: LED
Watts: 104W
Voltage: 120-277V
Lumens: 10800