Menu Search
Search
GLOBALUX #LCS-4-52-MVD-850

LED Strip Light Fixture, 52W, 48.00 in. L x 4.34 in. W, 2

SKU # 43787400733
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Channel Strip Light Fixture
Fixture Length: 48 in.
Fixture Width: 4.34 in.
Fixture Depth: 3.25 in.
Lamp Type: T5 and T8 Fluorescent
Lamp Quantity: 2
Watts: 52W
Voltage: 120-277V

The LCS family of lensed LED strip lights combine high-performance LEDs and highly-engineered optics to traditional designs to bring you the most advanced line of LED Strip Lights on the market. Multiple lumen packages mean there is an LCS that is just ri