Menu Search
Search
EATON CROUSE-HINDS SERIES #PLL4/UNV1-S903

LED Luminaire, 63 w, 100 to 277 VAC, 108 to 250 VDC, 2

SKU # 66227664929 Manufacturer Series: Series PLL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Linear LED Luminaire
Fixture Length: 52.33 in.
Fixture Width: 6.22 in.
Fixture Depth: 2.7 in.
Lamp Type: LED
Lamp Quantity: 2
Watts: 63W
Voltage: 100-277V AC, 108-250V DC
Lumens: 7900 lm
Color: Natural Aluminum