Menu Search
Search
CREE LIGHTING #LS4-50L-40K-10V-FD

Strip Light, LED, 120-277V, 48.0 in. L x 2.5 in. W

SKU # 84966501344 Manufacturer Series: Series LS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Strip Light
Fixture Length: 48 in.
Fixture Width: 2.5 in.
Fixture Depth: 3 in.
Lamp Type: LED
Voltage: 120-277V
Lumens: 5050 lm

With a slim, minimalist-inspired design, flexible mounting options and easy installation, Cree's LS Series now offers performance options tuned to your priorities, the new efficiency optimized LS-C high efficiency luminaire for maximum energy savings and