Menu Search
Search
COLUMBIA LIGHTING #LCL8-35ML-EDU

Strip Light, LED, 120-277V, 96.0 in. L x 4.5 in. W

SKU # 07853112467
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Fixture Type: Strip Light
Fixture Length: 96 in.
Fixture Width: 4.5 in.
Fixture Depth: 3.81 in.
Lamp Type: LED
Voltage: 120-277V

Columbia's LCL is an LED striplight with a formed acrylic lens to eliminate pixilation and reduce glare. LCL is an excellent choice for back-of-house, stairwells, utility areas, storage and anywhere that a direct view of the LED is not desired. The produc

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.