Menu Search
Search
ACUITY BRANDS #CDS-L96-MVOLT-DM-40K-80CRI-WH

Lithonia Lighting® Striplight, LED; 2 Lamps; 38W; 120-277V; 96 in.; 4000K

SKU # 19088779894 Manufacturer Series: CDS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Striplight
Fixture Length: 96 in.
Fixture Width: 2.62 in.
Fixture Depth: 2.13 in.
Lamp Type: LED
Lamp Length: 96 in.
Lamp Quantity: 2
Watts: 77W
Voltage: 120-277V
Lumens: 9010
Color: Cool White
Color Temperature: 4000K
CRI: 80
Dimmable: Yes

Light-duty, dimmable, damp-location dual strip lights easily mounts individually to a ceiling, horizontal and vertical wall, or continuous row/daisy chaining.

Additional Info: DLC® listed.