Menu Search
Search
ACUITY BRANDS #CDS-L96-MVOLT-DM-50K-80CRI-WH

Lithonia Lighting® Strip Light; LED; 38W; 120-277V; 5000K; 96 in. L

SKU # 19172303649 Manufacturer Series: CDS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Strip Light
Fixture Length: 96 in.
Fixture Width: 2.62 in.
Fixture Depth: 2.15 in.
Lamp Type: LED
Lamp Quantity: 2
Watts: 77W
Voltage: 120-277V
Lumens: 9342
Color: Daylight
Color Temperature: 5000K
CRI: 80
Dimmable: Yes

Ideal for use in commercial, retail, office, warehouse and display applications. Diffuse polycarbonate lens provides smooth, linear illumination with the look of traditional fluorescent lamps.

Additional Info: May be surface or suspension mounted with appropriate mounting accessories (sold separately). CSA certified. Damp location rated. DLC qualified. Weight: 5.0 lb. (May vary with options/accessories).