Menu Search
Search
ACUITY BRANDS #XVML

Lithonia Lighting® Strip Light, LED, 24W, 120-277V, 48 in. L

SKU # 75357395636
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Strip Light
Fixture Length: 48 in.
Lamp Type: LED
Watts: 24W
Voltage: 120-277V
Lumens: 1800
Color: Cool White