Menu Search
Search
ACUITY BRANDS #ZL1NL485000LMFSTMVLT50K80CRIWH

Lithonia Lighting® LED Strip Light Fixture, 34 w, 120 to 277 V, 48 in. L

SKU # 19088778907 Manufacturer Series: ZL1N
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Strip Light Fixture
Fixture Length: 48 in.
Fixture Width: 2-1/8 in.
Fixture Depth: 2-1/8 in.
Lamp Type: LED
Watts: 34W
Voltage: 120-277V
Lumens: 5000
Color: White
Color Temperature: 5000K
CRI: 80-CRI
Dimmable: Yes

The ZL1N LED strip light delivers the look of a traditional low-profile fluorescent strip, but offers features and efficacy beyond conventional technology. Highly efficacious, the ZL1N maximizes savings yet does so without compromising light levels. The Z