Menu Search
Search
ACUITY BRANDS #MNSL-L96-2LL-MVOLT-GZN40K80CRI

Lithonia Lighting® LED Strip Light, 90 w, 120 to 277 V, 96 x 2.62 in.

SKU # 19172319204 Manufacturer Series: MNSL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: LED Strip Light
Fixture Length: 96 in.
Fixture Width: 2.62 in.
Fixture Depth: 2.16 in.
Lamp Type: LED
Lamp Quantity: 2
Watts: 90 w
Voltage: 120-277V
Lumens: 8200
Color: Baked White Enamel
Color Temperature: 4000K
CRI: 80-CRI
Dimmable: No