Menu Search
Search
ACUITY BRANDS #MNSLL482LLMVOLTGZN40K80CRIM6

Lithonia Lighting® LED Strip, 35 w, 120 to 277 VAC, 48 x 2.62 in., 2 Lamps

SKU # 19172319203 Manufacturer Series: MNSL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Static LED Strip Light
Fixture Length: 48 in.
Fixture Width: 2.62 in.
Fixture Depth: 2.16 in.
Lamp Type: LED
Lamp Quantity: 2
Watts: 35W
Voltage: 120-277V AC
Lumens: 4500
Color: White
Color Temperature: 4000K
CRI: 80-CRI
Dimmable: No