Menu Search
Search
ACUITY BRANDS #MNSLL461LLMVOLTGZN40K80CRIM6

Lithonia Lighting® LED Strip, 20 w, 120 to 277 VAC, 46.37 x 1.74 in., 1 Lamp

SKU # 19088783705 Manufacturer Series: MNSL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Static LED Strip Light
Fixture Length: 46.37 in.
Fixture Width: 1.74 in.
Fixture Depth: 1.85 in.
Lamp Type: LED
Lamp Quantity: 1
Watts: 20W
Voltage: 120-277V AC
Lumens: 2500
Color: White
Color Temperature: 4000K
CRI: 80-CRI
Dimmable: No