PROGRESS LIGHTING #P8222-28/30K9-AC1L10

Recessed Downlight Trim, LED, 7 in Round, White/White

SKU: 78524718725
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 7 in. Round
Trim Style: Shallow Baffle
Trim/Ring Finish: White/White
Mounting: Snap-In
Application: Residential and Commercial
Trim OD: 7.25 in
Manufacturer Series: 696 Series
Description
Downlighting LED Light Trims: Type - Recessed Downlight Trim; Lamp - LED; Nominal Aperture - 7 in Round; Trim Style - Shallow Baffle; Trim/Ring Finish - White/White; Mounting - Snap in; Application - Residential and Commercial; Trim OD - 7.25 in; Additional Information - Polycarbonate; Manufacturer Series - 696 Series