Menu Search
Search
HUBBELL LIGHTING #LB6LEDA8L30K-WH

Prescolite Recessed Downlight Trim, 7.75 in. OD Trim

SKU # 78523542972
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Trim
Lamp: LED
Nominal Aperture: 6 in. Round
Trim Style: Lensed
Trim/​Ring Finish: White
Application: Wet Location, New Construction as Well as Retrofit Use
Trim OD: 7.75 in. (196.85mm)
Certifications: cCSAus Certified, ENERGY STAR Qualified, California Title 24